Shop DEWALT

IW W/ HR 4Ah Kit 20V/Bonus Battery

  • Mfr # DCF891QQ1/DCB203
  • Zoro # G624934412

product price: 
$
698.99
/ea
Free Shipping & Returns

Key Features

Anvil Style
Extended
Voltage
20 V
Drive Size
1/2 in
Number of Speed Settings
4
Number of Chargers Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCF891QQ1/DCB203
Zoro #
G624934412
UPC #
-
Country of Origin
Multiple
Item
Impact Wrench Kit
Anvil Style
Extended
Voltage
20 V
Number of Speed Settings
4
Number of Chargers Included
1
Fastening Torque
600 ft-lb
Handle Type
Pistol Grip
Battery Platform
20V MAX*
Battery Chemistry
Li-Ion
Includes
(1) 20V MAX* XR Brushless 1/2-in Mid-Torque Impact Wrench With Hog Ring Anvil(1) DCB2104 XR Compact 4 Ah Battery(1) Charger(1) Kit Bag(1) DCB203
Motor Type
Brushless
Retainer Type
Friction Ring
Handle Material
Plastic
Charger Manufacturing Model Number
DCB1104
Battery Manufacturing Model Number
DCB203
7 Combo Product Type
20V MAX* 2 Ah Battery
Power Source
Cordless
Tool Series
20V MAX* XR(R)
Torque - Maximum
800 ft-lb
Battery Capacity
2.0 AH
Throttle Type
Trigger
7 Combo Manufacturing Model Number
DCB203
Breakaway Torque
800 ft-lb
Impact Rated
Impact Rated
Includes Battery
Battery Included
Speed Control
Variable
Includes Case
Case Included
Number of Batteries Included
2
Features
Built for Comfortable use - when Working in Tight Spaces with a Compact and Lightweight Design, Illuminate Dark Workspaces - Using the On-Tool LED Work Light
Drive Type
Standard
Housing Material
Plastic
Tool Style
Compact
Battery Series
20V MAX*
Tool Weight
3.7 lb
No Load Speed
2,000 RPM
Battery Type
Pouch

Dimensions

Drive Size
1/2 in
Overall Length
12 in
Fits Chest Size
Built for Comfortable use - when Working in Tight Spaces with a Compact and Lightweight Design, Illuminate Dark Workspaces - Using the On-Tool LED Work Light
Length
12 in

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity 2.0 AH, Tool Weight 3.7 lb, Features Built for Comfortable use - when Working in Tight Spaces with a Compact and Lightweight Design, Illuminate Dark Workspaces - Using the On-Tool LED Work Light, Includes (1) 20V MAX* XR Brushless 1/2-in Mid-Torque Impact Wrench With Hog Ring Anvil(1) DCB2104 XR Compact 4 Ah Battery(1) Charger(1) Kit Bag(1) DCB203

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.