Impact Driver, 3800 RPM, 20 V DC

  • Mfr # DCF860WW1/DWANGFT32SET
  • Zoro # G815854949
product price: 
$
537.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Battery Capacity
(1) 8.0 Ah
Includes
(32) Screwdriving Bits, Bag, Belt Hook
Number of Batteries Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF860WW1/DWANGFT32SET
Zoro #
G815854949
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
4 13/16 in
Overall Height
8 1/8 in
Overall Width
3 1/16 in
Chuck Size
1/4 in
Wire Rope Length
4 13/16 in
Length
4 13/16 in
Fits Chest Size
Efficient Performance, Fast

Details

Voltage
20 V DC
Battery Capacity
(1) 8.0 Ah
Includes
(32) Screwdriving Bits, Bag, Belt Hook
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
4,500 ipm
Number of Speed Settings
3
Impact Rated
Impact Rated
Features
Efficient Performance, Fast
Tool Weight
2.4 lb
Handle Type
Pistol Grip
Throttle Type
Variable-Speed Trigger
Motor Type
Brushless
Number of Chargers Included
1
Includes Trigger Lock
Trigger Lock Included
7 Combo Product Type
Driver Bit Set
Speed Control
Variable
7 Combo Manufacturing Model Number
DWANGFT32SET
Tool Series
20V MAX* XR(R)
Battery Series
20V MAX*
No Load Speed
3,800 RPM
Battery Manufacturing Model Number
DCB2108
Battery Chemistry
Li-Ion
Battery Platform
20V MAX*
Product Type
Impact Driver
Built-In Light Type
Halo Ring
Torque - Maximum
2,500 in-lb
Item
Impact Driver Kit
Battery Type
Tabless
Includes Battery
Battery Included
Charger Manufacturing Model Number
DCB118
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (1) 8.0 Ah, Features Efficient Performance, Fast, Tool Weight 2.4 lb, Includes (32) Screwdriving Bits, Bag, Belt Hook

Ratings & reviews