Ladder Accessories
Mfr # DXL5510-00
Zoro # G812007232
product price: $29.25
/eaKey Features
Overall Height
6 in
Overall Width
4.5 in
Overall Length
2 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXL5510-00
Zoro #
G812007232
UPC #
-
Country of Origin
China
Dimensions
Overall Height
6 in
Overall Width
4.5 in
Overall Length
2 in
Details
Item
Ladder Mits
Material
Plastic
Color
Black
Product Type
End Cap
Compatible Ladder Type
Extension Ladders
Compatible with Manufacturer Model Number
DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG
Compatible with Series
DXL3420-XXPG
Compatible Manufacturer Model Number
DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG
Compatible Manufacturer Part Number
DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG
Compatible with Manufacturer Model No.
DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG
Compatible with Mfr. Model No.
DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG
For Use with Mfr Model Number
DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG
For Use With Mfr. Model Number
DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG
Compatible Pump Manufacturer Part Number
DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG
Compatible Mfr. Model Number
DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG
Description
Ladder Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.