Lag Shield Long Lag Shield, 3/4" Dia., 3" L, Alloy Steel Zinc Plated, 50 PK

  • Mfr # 01205-PWR

  • Zoro # G8722725


product price:  $64.55
/pk 50, $1.29/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Lag Shield
Material
Alloy Steel
Finish
Zinc Plated
Drill Bit Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01205-PWR
Zoro #
G8722725
UPC #
075352012056
Country of Origin
Viet Nam

Dimensions

Anchor Diameter
3/4"
Overall Length
3"
Drill Bit Size
3/4"
Minimum Hole Depth
1/2"
Thread Size
1/2"-13
Size (In.)
1/2
Screw Size
1/2 in
Minimum Installation Depth
3 in
Anchor Length
3 in
Thread Depth
1.875 in
Bolt or Rod Size
1/2 in

Details

Item
Long Lag Shield
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Lag Shield
Material
Alloy Steel
Finish
Zinc Plated
Industry Standards
GSA Spec CID A-A 1923A Type 1
Min. Embedment
3"
Application
Hard and Soft Base Materials, Masonry Anchorage, Mortar Joints, Shallow Anchorage
Box Count
50
Material Quality Standards
ASTM E488
Expansion Anchor Type
Lag Shield Anchors
Material Grade/Class
Not Graded
Thread Type
Lag Bolt
System of Measurement
Inch
Series
Lag Shield
Installation Method
Lag Screw
Manufacturer Location
Made in USA
Removable
Removable

Description

Lag Shield, Anchor Diameter 1/2 in, Overall Length 3 in, Screw Size 1/2 in, Thread Size 1/2 In.-6, Thread Depth 1.875 in, Thread Type Lag Bolt, Material Zamac Alloy, Finish Zinc Plated, Drill Bit Size 3/4 in, Minimum Installation Depth 3 in, System of Measurement Inch, Expansion Anchor Type Lag Shield Anchors, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Drywall, Installation Method Lag Screw, Minimum Hole Depth 1/2 in, Manufacturer Location Made in USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.