Shop DEWALT
See all product information
Create Account
Dot Laser, Grn, 150 ft
- Mfr # DCLE14221GB
- Zoro # G422254521
product price:Â
$
471.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Lines
2
Indoor Range - Maximum
150 ft
Laser Projection
Horizontal, Vertical
Working Range with Detector - Maximum
330 ft
Laser Class
Class 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCLE14221GB
- Zoro #
- G422254521
- UPC #
- 885911981576
- Country of Origin
- Viet Nam
- Number of Lines
- 2
- Indoor Range - Maximum
- 150 ft
- Laser Projection
- Horizontal, Vertical
- Working Range with Detector - Maximum
- 330 ft
- Item
- Dot Laser
- Laser Class
- Class 2
- Includes
- Cable Compatible with USB-C Cables and Connectors, Mounting Plate, Storage Case
- Number of Dots
- 2
- Features
- Compact Design, Fine Adjustment Knob
- Mount Type
- Magnetic, Tripod
- Laser Beam Color
- Green
- Operating Temperature - Minimum
- 32 Degrees F
- Self-Leveling Range
- +/-4 Degrees
- Operating Temperature - Maximum
- 122 Degrees F
- Standards
- 21 CFR 1040.10 and 1040.11, 47 CFR and 2.1077, CSA STD C22.2 No. 61010-1, IEC 60825-1 Ed. 3, UL STDS 61010-1 and 2595
- Leveling Type
- Pendulum Self-Leveling
- Material
- Plastic
- Working Range without Detector - Maximum
- 150 ft
- Accuracy
- +/-1/8 in @ 33 ft
- Laser Output
- 2 mW
- IP Rating
- IP54
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Tripod Thread Size
- 1/4 in, 5/8 in
- Fits Chest Size
- Compact Design, Fine Adjustment Knob
Description
Dot Laser, Accuracy +/-1/8 in @ 33 ft, Battery Type Not Applicable, Features Compact Design, Fine Adjustment Knob, Includes Cable Compatible with USB-C Cables and Connectors, Mounting Plate, Storage Case, Number of Planes Not Applicable, Number of Dots 2, Number of Lines 2, Working Range with Detector - Maximum 330 ft, Working Range without Detector - Maximum 150 ft, Mount Type Magnetic, Tripod, Includes Batteries Not Applicable, Leveling Type Pendulum Self-Leveling
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.