Shop DEWALT

Lawn Edger, Attachment Capable, 60V

  • Mfr # DCED472B / DCB606
  • Zoro # G9255335

product price: 
$
517.09
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fuel Type
Battery
Includes
Auxiliary Handle
Cutting Width
7 1/2 in
Engine Displacement
Not Gas Powered
Run Time
60 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCED472B / DCB606
Zoro #
G9255335
UPC #
-
Country of Origin
Multiple
Item
Battery-Powered Lawn Edger Kit
Fuel Type
Battery
Includes
Auxiliary Handle
Engine Displacement
Not Gas Powered
Run Time
60 min
Battery Amperage
1.5/3.0/4.0/5.0Ah
Battery Voltage
60
Included Charger
No
Fuel Tank Capacity
Not Gas Powered
Charge Time
60 min
Quick Snap Spool Replacement
No
Shaft Type
Straight
Anti Vibration Handle
No
Charger Replacement
11A157
Battery Type
Li-Ion
Product Type
Cordless Lawn Edger
Tool Series
60V MAX Series
Power Source
Cordless
Speed Settings
Variable
Battery Capacity
6.0 Ah
Anti-Vibration Handle
No
Battery Model Number
DCB201, DCB606
Number of Batteries to Operate
1
Attachment System Compatible
Attachment Capable
Bare Tool/Battery Included
Battery Included
Standards
UL Listed
Charger Model Number
11A157
Voltage
60 V
Tool Weight
10.71 lb
Number of Batteries Included
1
Powerhead Attachment Series
Dewalt
Battery Platform
FLEXVOLT(R)
Motor Type
Brushed
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Cutting Width
7 1/2 in
Shaft Length
35 in
Cutting Depth
2 1/2 in
Tool Length
36 1/2 in
Tool Width
11 1/8 in
Tool Height
8 in

Description

Battery-Powered Lawn Edger Kit, Power Source Cordless, Cutting Width 7 1/2 in, Cutting Depth 2 1/2 in, Line Diameter Not Applicable, Line Advance Not Applicable, Shaft Type Straight, Shaft Length 35 in, Attachment System Compatible Attachment Capable, Sound Level Not Applicable, Battery Platform FLEXVOLT(R), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Battery Included, Battery Capacity 6.0 Ah

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.