Shop DEWALT

Line Laser, Grn, 100 ft, Li-Ion

  • Mfr # DW088LG-K
  • Zoro # G314338384

product price: 
$
519.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW088LG-K
Zoro #
G314338384
UPC #
076174773729
Country of Origin
China
Item
Line Laser
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
2
Grade Capability
Dual
IP Rating
IP65
Features
Full-Time Pulse Mode Allows use with Detector and Maintains Full Brightness for Visibility and Extends Range, Integrated Magnetic Bracket with 1/4 in and 5/8 in Thread Rear Mounted Magnets Allow Flush Attachment to Metal and Steel Track, Locking Pendulum Helps Prevent Damage to Internal Components, Overmolded Housing and IP65 Water/Debris Resistance
Accuracy
+/-1/8 in @ 30 ft
Number of Planes
0
Standards
21 CFR 1040.10, 21 CFR 1040.11, Certified to CSA STD C22.2 No. 61010-1, UL STDS 2595, UL STDS 61010-1
Plumb Direction
Plumb Up
Mount Type
Magnetic, Mounting Bracket
Number of Scanning Modes
2
Laser Class
Class 2
Working Range with Detector - Maximum
115 ft
Bluetooth
Not Bluetooth Compatible
Laser Beam Color
Green
Level Indicators
Visual
Working Range without Detector - Maximum
100 ft
Number of Level Vials
1
Includes Batteries
Batteries Included
Self-Leveling Range
Greater Than4 Degrees
Use Location
Indoor, Outdoor
Includes
Case, Charger, Bracket, Target
Total Number of Vials
2
Weight
8.7 lb
Battery Type
Li-Ion
Laser Output
Less Than1.5 mW
Number of Plumb Vials
1
Operating Temperature - Minimum
20 Degrees F
Material
Plastic
Operating Temperature - Maximum
115 Degrees F
Power Source
Battery
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Tripod Thread Size
1/4"-20, 5/8"-11
Fits Chest Size
Full-Time Pulse Mode Allows use with Detector and Maintains Full Brightness for Visibility and Extends Range, Integrated Magnetic Bracket with 1/4 in and 5/8 in Thread Rear Mounted Magnets Allow Flush Attachment to Metal and Steel Track, Locking Pendulum Helps Prevent Damage to Internal Components, Overmolded Housing and IP65 Water/Debris Resistance

Description

Line Laser, Accuracy +/-1/8 in @ 30 ft, Battery Type Li-Ion, Bluetooth Not Bluetooth Compatible, Features Full-Time Pulse Mode Allows use with Detector and Maintains Full Brightness for Visibility and Extends Range, Integrated Magnetic Bracket with 1/4 in and 5/8 in Thread Rear Mounted Magnets Allow Flush Attachment to Metal and Steel Track, Locking Pendulum Helps Prevent Damage to Internal Components, Overmolded Housing and IP65 Water/Debris Resistance, Includes Case, Charger, Bracket, Target

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.