Shop JOHNSON LEVEL & TOOL

Dot Laser, Grn, 100 ft, AA, 4-1/2 in

  • Mfr # 40-6641
  • Zoro # G6618759

product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
3
Number of Dots
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40-6641
Zoro #
G6618759
UPC #
-
Country of Origin
China
Item
Dot Laser
Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
3
Number of Dots
3
Number of Lines
0
Laser Color
Green
Range w/o Detector
100 ft
Features
Greenbrite(R) Technology - 400% More Visible than Red Lasers, Pendulum Lock Protects Laser During Transport, Tall Profile for Clearance of Wood or Metal Drywall Track
Number of Plumb Vials
0
Number of Scanning Modes
0
Plumb Down
No
Auto Shutoff
No
Preset Angle
None
Visual/Audible Indicators
No
Power Source
Battery
Includes
Bracket, Target, Laser Glasses
Number of 45 Degree Vials
0
Accuracy
+/-1/8 in @ 30 ft
Auto Leveling Range
+/-5 Degrees
Number of Level Vials
0
Plumb Up
No
Range w/Detector
100 ft
Laser Class
Class 2
Total Number of Vials
0
IP Rating
IP50
Material
Plastic
Battery Type
AA
Laser Beam Color
Green
Self-Leveling Range
+/-5 Degrees
Plumb Direction
Plumb Down, Plumb Up
Bluetooth
Not Bluetooth Compatible
Use Location
Indoor
Mount Type
Magnetic, Tripod
Operating Temperature - Maximum
104 Degrees F
Weight
9.9 oz
Working Range without Detector - Maximum
100 ft
Automatic Shutoff
No
Laser Output
Less Than or Equal To 1 mW
Outdoor Range - Maximum
100 ft
Indoor Range - Maximum
100 ft
Level Indicators
Visual
Standards
CFR 21, Parts 1040.10 and 1040.11, IEC 285
Working Range with Detector - Maximum
100 ft
Number of 45 Vials
0
Operating Temperature - Minimum
32 Degrees F
Number of Planes
0
Includes Batteries
Batteries Included
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Thread Size
1/4"-20
Height
4 1/2 in
Length
4 1/2 in
Width
3 1/2 in
Tripod Thread Size
1/4"-20
Overall Width
4 1/2 in
Overall Depth
3 5/8 in
Overall Height
2 5/8 in
Fits Chest Size
Greenbrite(R) Technology - 400% More Visible than Red Lasers, Pendulum Lock Protects Laser During Transport, Tall Profile for Clearance of Wood or Metal Drywall Track

Description

This Johnson 40-6641 Dot Laser is a high-quality laser level that is both easy to use and accurate. It has a range of 100 ft without the detector, and +/-1/8 in accuracy at 30 ft. The green laser is visible up to 20 miles away. This laser level features a horizontal and vertical projection for enhanced convenience. The Johnson Rotary Laser Level will make your next project more efficient and effective.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.