Shop DEWALT
See all product information
Create Account
LockingPlier, Curved, 1-1/4"L, Chrm Plated
- Mfr # DWHT10CR
- Zoro # G325097089
product price:Â
$
19.09
/ea
Key Features
Handle Opening Type
Quick Release
Insulated
No
Throat Depth
1 1/2 in
Finish
Chrome Plated
ESD-Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWHT10CR
- Zoro #
- G325097089
- UPC #
- 0198706094406
- Country of Origin
- Taiwan, Province of China
- Handle Opening Type
- Quick Release
- Insulated
- No
- Item
- Locking Plier
- Finish
- Chrome Plated
- ESD-Safe
- No
- Jaw Bend
- 0 Degrees
- Maximum Jaw Opening
- 1 7/8 in
- Jaw Shape
- Curved
- Plier Type
- Locking Pliers
- Grip Style
- Standard Cushion
- Handle Style
- Standard
- Includes Wire Cutter
- No
- Tether Ready
- Yes
Dimensions
- Throat Depth
- 1 1/2 in
- Tip Thickness
- 1/2 in
- Jaw Length
- 1 1/4 in
- Tip Width
- 1/2 in
- Overall Length
- 10 in
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Standard, Handle Opening Type Quick Release, Overall Length 10 in, Maximum Jaw Opening 1 7/8 in, Jaw Length 1 1/4 in, Includes Wire Cutter No, Tip Thickness 1/2 in, Grip Style Standard Cushion, Tether Ready Yes, Additional Tool Functions Not Applicable, ESD-Safe No, Non-Sparking No, Insulated No, Finish Chrome Plated, Jaw Bend 0 Degrees , Jaw Texture Serrated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.