Shop DEWALT
See all product information
Create Account
LockingPlier, Curved, 1-1/8"L, Chrm Plated
- Mfr # DWHT7WR
- Zoro # G825097084
product price:Â
$
19.09
/ea
Key Features
Handle Opening Type
Quick Release
Overall Length
7 in
Tip Thickness
7/16 in
Maximum Jaw Opening
1 5/8 in
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWHT7WR
- Zoro #
- G825097084
- UPC #
- 0198706094628
- Country of Origin
- Taiwan, Province of China
- Handle Opening Type
- Quick Release
- Maximum Jaw Opening
- 1 5/8 in
- Finish
- Chrome Plated
- Plier Type
- Locking Pliers
- Jaw Bend
- 0 Degrees
- ESD-Safe
- No
- Item
- Locking Plier
- Additional Tool Functions
- Wire Cutter
- Handle Style
- Standard
- Insulated
- No
- Jaw Shape
- Curved
- Includes Wire Cutter
- Yes
- Tether Ready
- Yes
- Grip Style
- Standard Cushion
Dimensions
- Overall Length
- 7 in
- Tip Thickness
- 7/16 in
- Throat Depth
- 1 1/4 in
- Tip Width
- 3/8 in
- Jaw Length
- 1 1/8 in
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Standard, Handle Opening Type Quick Release, Overall Length 7 in, Maximum Jaw Opening 1 5/8 in, Jaw Length 1 1/8 in, Includes Wire Cutter Yes, Tip Thickness 7/16 in, Grip Style Standard Cushion, Tether Ready Yes, Additional Tool Functions Wire Cutter, ESD-Safe No, Non-Sparking No, Insulated No, Finish Chrome Plated, Jaw Bend 0 Degrees , Jaw Texture Serrated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.