Shop DEWALT
See all product information
Create Account
LockPlier, Long Nose, 1-1/2"L
- Mfr # DWHT6LN
- Zoro # G825097107
product price:Â
$
19.09
/ea
Key Features
Insulated
No
Maximum Jaw Opening
2 1/4 in
Overall Length
6 in
Grip Style
Standard Cushion
Handle Opening Type
Quick Release
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWHT6LN
- Zoro #
- G825097107
- UPC #
- 0198706094567
- Country of Origin
- Taiwan, Province of China
- Insulated
- No
- Maximum Jaw Opening
- 2 1/4 in
- Item
- Locking Plier
- Grip Style
- Standard Cushion
- Handle Opening Type
- Quick Release
- Jaw Bend
- 0 Degrees
- Includes Wire Cutter
- Yes
- ESD-Safe
- No
- Additional Tool Functions
- Wire Cutter
- Handle Style
- Standard
- Jaw Shape
- Long Nose
- Finish
- Chrome Plated
- Plier Type
- Locking Pliers
- Tether Ready
- Yes
Dimensions
- Overall Length
- 6 in
- Tip Width
- 1/4 in
- Tip Thickness
- 3/8 in
- Jaw Length
- 1 1/2 in
- Throat Depth
- 2 in
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Long Nose, Handle Style Standard, Handle Opening Type Quick Release, Overall Length 6 in, Maximum Jaw Opening 2 1/4 in, Jaw Length 1 1/2 in, Includes Wire Cutter Yes, Tip Thickness 3/8 in, Grip Style Standard Cushion, Tether Ready Yes, Additional Tool Functions Wire Cutter, ESD-Safe No, Non-Sparking No, Insulated No, Finish Chrome Plated, Jaw Bend 0 Degrees , Jaw Texture Serrated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.