Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Wobble Hex Bit Socket 110mmL
- Mfr # 312+5524
- Zoro # G123581421
original price:Â $10.63 , new price: $9.57 , 9 percent off
new price:Â
$
9.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312+5524
- Zoro #
- G123581421
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Drive 3/8 Inch Wobble Style 110mm Length Durable Construction - 312+5524, Professional Wobble Hex Bit Socket This 3/8 inch wobble hex bit socket is built for controlled access when straight-on alignment is difficult. The wobble style end supports a broader range of working angles while maintaining a secure, dependable fit. With a 3/8 inch drive and 110mm (4.33 inch) overall length, it balances reach and handling for professional hand tool setups. Clear size markings help keep sockets organized and easy to identify during fast-paced work. Key Benefits 3/8 inch wobble hex size supports versatile positioning for angled access. 3/8 inch drive with 110mm length helps reach recessed fasteners. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Wobble end increases usable working angles while staying securely attached. Stamped size markings provide permanent identification for faster tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians, this socket focuses on durability, reliable engagement, and consistent identification in the toolbox. Its wobble design improves access without sacrificing stability, and the High Speed Steel build helps it stand up to heavy use while resisting corrosion over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.