Shop DEWALT

Mag Drill

  • Mfr # DCD1624GX1
  • Zoro # G122937335

product price: 
$
2,994.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Magnet Type
Permanent
Minimum Spindle Speed
130 RPM
Number of Chargers Included
1
Base Type
Fixed
Battery Capacity
9 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD1624GX1
Zoro #
G122937335
UPC #
0198706066304
Country of Origin
Mexico

Dimensions

Cutting Depth - Maximum
2 in
Chuck Size
3/4 in
Fits Chest Size
High Drilling Capacity - Drill upto a 2 in Hole Through 2 in of Structural Steel, Out-of-the-Box Functionality - for User Convenience this Kit Includes a Fast Charger and Dewalt(R) 20V MAX* Flexvolt 9Ah Battery, Part of Our Best Performing Line of 20V MAX* Power Tools - Innovative Power Tools Designed to Deliver Certainty for the Worlds Toughest Pros, Performance Versatility - Make Adjustments Using the Forward/reverse Switch Feature to Allow for a Wide Range of Applications, Including Tapping, Permanent Magnetic Base - Quickly Attach to Steel with No Electrical Charge Required, Simplify Asset Management - this Tool Connect Chip Ready (Chip Sold Separately) Connects with the Tool Connect Site Manager App to Help You Track and Manage Assets

Details

Magnet Type
Permanent
Minimum Spindle Speed
130 RPM
Number of Chargers Included
1
Base Type
Fixed
Battery Capacity
9 Ah
Features
High Drilling Capacity - Drill upto a 2 in Hole Through 2 in of Structural Steel, Out-of-the-Box Functionality - for User Convenience this Kit Includes a Fast Charger and Dewalt(R) 20V MAX* Flexvolt 9Ah Battery, Part of Our Best Performing Line of 20V MAX* Power Tools - Innovative Power Tools Designed to Deliver Certainty for the Worlds Toughest Pros, Performance Versatility - Make Adjustments Using the Forward/reverse Switch Feature to Allow for a Wide Range of Applications, Including Tapping, Permanent Magnetic Base - Quickly Attach to Steel with No Electrical Charge Required, Simplify Asset Management - this Tool Connect Chip Ready (Chip Sold Separately) Connects with the Tool Connect Site Manager App to Help You Track and Manage Assets
Motor Type
Brushless
Item
Magnetic Drill
Battery Brand
DEWALT
Includes
5/8 in Keyed Chuck Attachment, Allen Key, Chip Guard, Chuck Key, DCB118 Charger, DCD1624 DEWALT 20V MAX* XR 2 in Magnetic Drill Press, Feed Handle Set, Fluid Reservoir with Tube, Kit Box
Includes Battery
Battery Included
Reversible
Yes
Battery Series
20V MAX*
Charger Manufacturer Part Number
DCB118
Power Source
Cordless
Maximum Spindle Speed
810 RPM
Spindle Travel
2 in
Coolant System
No
Tool Series
20V MAX* XR(R)
Voltage
20V DC
Number of Batteries Included
1
Battery Platform
20V MAX*
Safety Features
Permanent Magnet
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Magnetic Drill, Magnet Type Permanent, Maximum Spindle Speed 810 RPM, Minimum Spindle Speed 130 RPM, Motor Type Brushless, Battery Capacity 9 Ah, Power Down Feed Included No, Coolant System No, Chuck Size 3/4 in, Spindle Travel 2 in, Battery Series 20V MAX*, Number of Batteries Included 1

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.