Shop All Marking Chalk and Refills
Dewalt
Marking Chalk, Permanent, Red, 8 oz.
Mfr # DWHT47069L
Zoro # G7640141
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Permanent
- Color Red
- Size 0.5 lb
- For Use With Chalk Line Reels
Product Information
- Brand Dewalt
- MFR # DWHT47069L
- Zoro # G7640141
- UPC # 76174470697
- Country of Origin China
- Category Marking Chalk and Refills
Dimensions
Size | 0.5 lb |
Details
Description
Marking Chalk, Chalk Color Red, Chalk Permanence Permanent, Container Features Bottle, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FuBar® Demolition Pry Bar (STHT55134)
- WESTWARD 3/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDG4)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502166210)
- REGAL CUTTING TOOLS M22 x 1.5 D6 4 Flt. Plug Metric Hand Tap (027806AS)
- DEWALT Marking Chalk, Red, 100 ft./4 oz. (DWHT47255L)
- DEWALT Marking Chalk, High Visibility, Orange (DWHT47076L)
- DEWALT Marking Chalk, Permanent, Red, 2.5 lb. (DWHT72716)
- DEWALT Marking Chalk Refill, Blue, 2.5 lb (DWHT47058)
- DEWALT Marking Chalk, Standard, Black, 8 oz. (DWHT47056L)
- DEWALT Marking Chalk, Temporary, Blue (DWHT47309L)
- STANLEY FATMAX® Red Chalk Refill – 8 oz. (47-821)
- Dewalt Marking Tools