Shop All Marking Chalk and Refills
Dewalt
Marking Chalk, Standard, Red, 8 oz.
Mfr # DWHT47048L
Zoro # G7636623
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Permanent
- Color Red
- Size 0.5 lb
- For Use With Chalk Line Reels
Product Information
- Brand Dewalt
- MFR # DWHT47048L
- Zoro # G7636623
- UPC # 76174470482
- Country of Origin China
- Category Marking Chalk and Refills
Dimensions
Size | 0.5 lb |
Details
Description
Marking Chalk, Chalk Color Red, Chalk Features Fade Resistant, Water Resistant, Chalk Permanence Permanent, Container Features Bottle, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL CLAW RETRIEVER 24""L (W1184C)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 4mm (660030 4)
- WILLIAMS 3/8" Drive, 8mm Metric Socket, 6 Points (BMD-608)
- WESTWARD Combination Wrench, SAE, 1-5/8in Size (1EYF7)
- DEWALT Marking Chalk, Standard, Blue, 8 oz. (DWHT47049L)
- DEWALT Marking Chalk, Red, 100 ft./4 oz. (DWHT47255L)
- DEWALT Marking Chalk, Permanent, Red, 2.5 lb. (DWHT72716)
- DEWALT Marking Chalk, Temporary, Blue (DWHT47309L)
- DEWALT Marking Chalk Refill, Blue, 2.5 lb (DWHT47058)
- DEWALT Marking Chalk, Standard, Black, 8 oz. (DWHT47056L)
- BON TOOL Bon 84-822 Railroad Crayon Chalk 4"x1", -White(72/Pkg) (84-822)
- Dewalt Marking Tools