Zoro Homepage

MAX Jobsite Fan 20V w/ Battery

  • Mfr # DCE512B + DCB205

  • Zoro # G106156691


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5.0 AH
Voltage
20 V
Series
20V MAX*
Overall Height
16 in
Air Flow
650 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE512B + DCB205
Zoro #
G106156691
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
16 in
Overall Width
11 in
Overall Length
11 in
Blade Diameter
11 in

Details

Battery Capacity
5.0 AH
Voltage
20 V
Series
20V MAX*
Air Flow
650 cfm
Item
Cordless Fan
Includes
DCB205, Fan
Tool Weight
6 lb
Power Source
Cordless
Number of Speeds
Continuous
Features
Variable Speed Control
Battery Model Number
DCB205
Mount Type
Hang Hook
Cordless Tool Kit Contents
Battery, Bare Tool
Number of Batteries Included
1
Battery Platform
20V MAX
Oscillation
Non-Oscillating
Oscillation Angle
0 Degrees
Shop By
Hot Buys

Description

Jobsite Fan Kit, Battery Platform 20V MAX*, Series 20V MAX*, Blade Diameter 11 in, Number of Speeds Continuous, Air Flow 650 cfm, Mount Type Hang Hook, Oscillation Non-Oscillating, Cordless Tool Kit Contents Battery, Bare Tool, Battery Capacity 5.0 Ah, Battery Included / Bare Tool Battery Included, Voltage 20V DC, Power Source Cordless, Battery Model Number DCB205, Features Variable Speed Control, Includes DCB205, Fan, Number of Batteries Included 1, Oscillation Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.