MAX XR HAMMER DRILL - KIT 20V

  • Mfr # DCD1007WW1/DCB2108
  • Zoro # G714603815
product price: 
$
779.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Blows per Minute
0 to 38,250
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
Belt Hook, (1) DCB118 Charger, (1) DCD1007 20V MAX* XR Brushless 1/2 in. 3-Speed Hammer Drill, Kit Bag, (1) Side Handle, (2) DCB2108 XR POWERPACK 8Ah Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD1007WW1/DCB2108
Zoro #
G714603815
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
1/2 in

Details

Item
Hammer Drill Kit
Voltage
20V DC
Blows per Minute
0 to 38,250
Brushless Motor
Yes
Includes
Belt Hook, (1) DCB118 Charger, (1) DCD1007 20V MAX* XR Brushless 1/2 in. 3-Speed Hammer Drill, Kit Bag, (1) Side Handle, (2) DCB2108 XR POWERPACK 8Ah Battery
Battery Capacity
(2) 8.0 Ah
Handle Type
Pistol Grip
Battery Model Number
DCB2108
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Maximum Speed
2,000 RPM
Maximum Power
1530 UWO
Minimum Blows per Minute
0 bpm
Handle Grip Material
Rubber/Plastic
Cordless Drill Class
Compact
Charger Included
Yes
Battery Series
XR(R)
Maximum Blows per Minute
38,250 bpm
Housing Material
Plastic
Drill Chuck Type
Keyless
Number of Clutch Settings
11
Charger Model Number
DCB118
Power Source
Cordless
Number of Speed Settings
3
Wireless Tool Tracking
No
Number of Batteries Included
2
Power - Maximum
1,530 UWO
Charger Manufacturer Part Number
DCB118
Battery Manufacturer Part Number
DCB2108
Chuck Type
Keyless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Number of Speed Settings 3, Number of Clutch Settings 11, Blows per Minute 0 to 38,250, Maximum Blows per Minute 38,250 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity (2) 8.0 Ah, Battery Model Number DCB2108, Battery Series XR(R), Charger Included Yes, Charger Model Number DCB118, Drill Chuck Type Keyless

Ratings & reviews