Shop DEWALT
See all product information
Multi-Material Cut-Out Bit, PK5
Mfr # DWAMM18005
Zoro # G7725399
product price:Â $7.99
/pk 5, $1.60/eaKey Features
Overall Length
2 3/8 in
Shank Size
1/8 in
Cutting Depth
1 7/16 in
Material
High Speed Steel
Application
Multi-Material
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAMM18005
Zoro #
G7725399
UPC #
885911716741
Country of Origin
Brazil
Dimensions
Overall Length
2 3/8 in
Shank Size
1/8 in
Cutting Depth
1 7/16 in
Shank Diameter
1/8 in
Drill Bit Diameter
1/8 in
Flute Length
37 mm
Overall Diameter
1/8 in
Details
Item
Cut-Out Bit
Material
High Speed Steel
Application
Multi-Material
Max. Speed
26,000 RPM
Bit Application
Multi-Material
Number of Flutes
2
Finish
Bright
Cutting Direction
Right Hand
Tip Style
Cutting
Primary Material Application
Aluminum Siding, Fiberglass, Plastic, Vinyl, Wood
For Workpiece Material
Aluminum Siding, Fiberglass, Plastic, Vinyl, Wood
Speed - Maximum
26,000 RPM
Compatible Manufacturer Model Number
DCE555
Description
The DEWALT DWAMM18005 Multi-Material Cut-Out Bit is compatible with spiral saws and is rated for use on wood, plastic, fiberglass, vinyl, and aluminum siding. This pack contains five high speed steel bits that are compatible with the DCE555 model and feature a right-hand cutting direction.
Key Features of the DEWALT DWAMM18005 Multi-Material Cut-Out Bit:
- Application: Rated for multi-material use on aluminum siding, fiberglass, plastic, vinyl, and wood workpieces.
- Material: Constructed from high speed steel
- Cutter Dimensions: 1/8 in overall diameter and shank size; overall length of 2 3/8 in; flute length of 37 mm; cutting depth up to 1 7/16 in.
- Cutting Direction & Tip Style: Right hand cutting direction with a dedicated cutting tip style.
- Max Speed: Rated for operation at speeds up to 26,000 RPM
- Packing Quantity: Includes one pack containing five cut-out bits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.