Nail Gun, 20 V DC

  • Mfr # DCN45RND1/DCB203
  • Zoro # G303457904
product price: 
$
659.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Series
20V MAX*
Battery Series
20V MAX*
Nail Capacity
120
Max. Fastening Rate
3 per second
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCN45RND1/DCB203
Zoro #
G303457904
UPC #
-
Country of Origin
Multiple
Item
Nail Gun
Voltage
20 V DC
Series
20V MAX*
Battery Series
20V MAX*
Nail Capacity
120
Max. Fastening Rate
3 per second
Battery Model No.
DCB203
Wireless Tool Tracking
No
Number of Batteries Included
1
Tool Weight
6.7 lb
Power Source
Cordless
Includes
(2) 20V MAX DCB203 Battery (2.0Ah), Belt Hook, Charger, DCN45RN Coil Roofing Nailer, Kit Bag
Handle Type
Pistol Grip
Tip
No Mar
Built-In Light
No
Battery Capacity
(2) 2.0 Ah
Charger Included
Yes
Housing Material
Plastic
Brushless Motor
Yes
Case Included
Yes
Firing Mode
Bump
Collation Angle
15 Degrees
Collation Style
Coil
Collation Type
Wire
Cordless Tool Kit Contents
(2) Batteries; (1) Bare Tool; (1) Charger
Features
Belt Hook, Brushless Motor, Ergonomic Handle Design, Tool-Free Depth Adjustment Wheel, Tool-Free Nail Tray
Product Type
Nail Gun
Nail Gun Type
Roofing
Includes Battery
Battery Included
Motor Type
Brushless
Battery Manufacturing Model Number
DCB203
Number of Chargers Included
1
Includes Case
Case Included
Tip Type
No Mar
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Depth Control
Adjustable
For Nail Shank Diameter
0.12 in
For Nail Length Range
3/4 in to 1 3/4 in
For Nail Length - Minimum
3/4 in
For Nail Shank Diameter - Minimum
0.12 in
For Nail Length - Maximum
1 3/4 in
Fits Chest Size
Belt Hook, Brushless Motor, Ergonomic Handle Design, Tool-Free Depth Adjustment Wheel, Tool-Free Nail Tray

Description

Cordless Nailer Kit,20.0V

Ratings & reviews