Nail Gun, 20 V DC

  • Mfr # DCN930P1
  • Zoro # G111934871
product price: 
$
549.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Nail Gun Type
Framing
Collation Type
Paper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCN930P1
Zoro #
G111934871
UPC #
885911901628
Country of Origin
Mexico
Item
Nail Gun
Voltage
20 V DC
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Nail Gun Type
Framing
Collation Type
Paper
Collation Style
Strip
Magazine Loading
Rear
Charger Model
DCB1104
Tool Weight
8.65 lb
Tip
No Mar
Battery Series
20V MAX*
Magazine Capacity
55
Brushless Motor
Yes
Firing Mode
Combination
Battery Capacity
(1) 5.0 Ah
Collation Angle
30 Degrees
Features
On-Site Serviceability - Limit Maintenance Delays with Field Serviceable Springs and Driver Blade, Quick Setup - Show-Up and Get Right to Work with this Cordless Nailer Requiring no Compressors or Hoses
Includes
Battery (DCB205), Belt Hook and Screw, Charger (DCB1104), Hex Wrench, Nailer (DCN930), No Mar Tip, Soft Bag
Number of Batteries Included
1
Battery Model No.
DCB205
Power Source
Cordless
Battery Type
Tabbed
Tip Type
No Mar
Wireless Tracking System
Chip Ready
Battery Platform
20V MAX*
Battery Manufacturing Model Number
DCB205
Number of Chargers Included
1
Built-In Light Type
Individual Light(s)
Product Type
Framing Nailer Kit
Charger Manufacturing Model Number
DCB1104
Motor Type
Brushless
Includes Battery
Battery Included
Tool Series
20V MAX* XR(R)
Magazine Type
Angled
Battery Chemistry
Li-Ion
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

For Nail Shank Diameter
0.113 in to 0.131 in
For Nail Length Range
2 in to 3 1/2 in
Overall Length
13 7/8 in
For Nail Shank Diameter - Maximum
0.13 in
For Nail Length - Maximum
3 1/2 in
For Nail Length - Minimum
2 in
Overall Width
5 5/8 in
For Nail Shank Diameter - Minimum
0.11 in
Overall Height
13 3/16 in
Fits Chest Size
On-Site Serviceability - Limit Maintenance Delays with Field Serviceable Springs and Driver Blade, Quick Setup - Show-Up and Get Right to Work with this Cordless Nailer Requiring no Compressors or Hoses

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Cordless, 20 V DC, DEWALT(R), Brushless Motor Yes, Tip No Mar, Firing Mode Combination, Collation Style Strip, Collation Type Paper, Collation Angle 30 Degrees , For Nail Gauge Not Applicable, For Nail Length Range 2 in to 3 1/2 in, For Nail Shank Diameter 0.113 in to 0.131 in, Battery Capacity (1) 5.0 Ah, Battery Model No. DCB205, Battery Series 20V MAX*, Charger Included Yes, Charger Model DCB1104

Restrictions

Hazardous material

Ratings & reviews