Framing Nailer Kit, 20 V DC

  • Mfr # DCN930P1/DCB2108-2
  • Zoro # G916045901
product price: 
$
1,232.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Collation Angle
30 Degrees
Battery Capacity
(1) 5.0 Ah, (2) 8.0 Ah
Collation Type
Plastic
Magazine Loading
Rear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCN930P1/DCB2108-2
Zoro #
G916045901
UPC #
-
Country of Origin
Multiple

Dimensions

For Nail Shank Diameter - Minimum
0.11 in
For Nail Length - Minimum
2 in
For Nail Length - Maximum
3 1/2 in
For Nail Shank Diameter - Maximum
0.13 in
Overall Width
5 5/8 in
Overall Length
13 7/8 in
Overall Height
13 3/16 in
Fits Chest Size
Innovative Nose Design, Lightweight Design, Powerful Performance, Quick Setup

Details

Item
Framing Nailer Kit
Voltage
20 V DC
Collation Angle
30 Degrees
Battery Capacity
(1) 5.0 Ah, (2) 8.0 Ah
Collation Type
Plastic
Magazine Loading
Rear
Tool Weight
8.65 lb
Includes
(3) Batteries, Belt Hook and Screw, Charger, Hex Wrench, No Mar Tip, Soft Bag
Handle Type
Pistol Grip
Magazine Capacity
55
Housing Material
Plastic
Charger Manufacturing Model Number
DCB1104
Motor Type
Brushless
Nail Gun Type
Framing
Includes Battery
Battery Included
Collation Style
Strip
Product Type
Framing Nailer Kit
Battery Series
20V MAX*
Includes Case
Case Included
Battery Manufacturing Model Number
DCB205, DCB2108-2
Firing Mode
Combination
Features
Innovative Nose Design, Lightweight Design, Powerful Performance, Quick Setup
Number of Batteries Included
3
Tool Series
20V MAX* XR(R)
Number of Chargers Included
1
Magazine Type
Angled
Battery Type
Tabbed
Battery Chemistry
Li-Ion
Battery Platform
20V MAX*
Wireless Tracking System
Chip Ready
Built-In Light Type
Individual Light(s)
Tip Type
No Mar
Power Source
Cordless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Framing Nailer Kit, Cordless, 20 V DC, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 30 Degrees , Battery Capacity (1) 5.0 Ah, (2) 8.0 Ah, Battery Series 20V MAX*, Housing Material Plastic, Handle Type Pistol Grip, Tool Weight 8.65 lb

Ratings & reviews