Nail Gun Kit, 18 V DC

  • Mfr # 2746-21CT, 48-59-1881
  • Zoro # G722587312
product price: 
$
714.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Built-In Light Type
Individual Light(s)
Battery Platform
M18(TM)
Tool Series
M18 FUEL(TM)
Tool Weight
6.3 lb
Voltage
18 V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2746-21CT, 48-59-1881
Zoro #
G722587312
UPC #
045242541003
Country of Origin
Multiple

Dimensions

Depth Control
Yes
For Nail Length - Minimum
5/8 in
For Nail Shank Diameter - Minimum
0.04 in
For Nail Penny Size
2d to 6d
For Nail Length - Maximum
2 1/8 in

Details

Built-In Light Type
Individual Light(s)
Battery Platform
M18(TM)
Tool Series
M18 FUEL(TM)
Tool Weight
6.3 lb
Voltage
18 V DC
Tip Type
No Mar
Battery Chemistry
Li-Ion
Number of Batteries Included
2
Wireless Tool Tracking
No
Magazine Type
Straight
Firing Mode
Combination
Power Source
Cordless
For Nail Gauge
18 ga
Item
Nail Gun Kit
Collation Angle
0 Degrees
Battery Capacity
(2) 2.0 Ah
Handle Type
Pistol Grip
Battery Series
M18(TM) REDLITHIUM(TM)
Nail Gun Type
Brad
Charger Manufacturing Model Number
48-59-1812
Product Type
Nail Gun Kit
Nail Capacity
110
Standards
UL Listed
Includes Case
Case Included
Includes Battery
Battery Included
Includes
(1) Belt Hook, (3) Interchangeable Tips
Magazine Capacity
110
Collation Type
Adhesive
Collation Style
Strip
Number of Chargers Included
2
Number of Fuel Cells Included
0
For Nail Head Style
Finish
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-1820
Housing Material
Plastic
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nail Gun Kit, Cordless, 18 V DC, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Finish, For Nail Penny Size 2d to 6d, Nail Capacity 110, Battery Capacity (2) 2.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), Housing Material Plastic, Number of Fuel Cells Included 0, Wireless Tool Tracking No, Handle Type Pistol Grip, Tool Weight 6.3 lb, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.