Nail Gun, 20 V DC
- Mfr # DGN845B
- Zoro # G614338343
product price:Â
$
1,154.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
20 V DC
Battery Series
20V MAX*
Cordless Tool Kit Contents
Bare Tool
Firing Mode
Sequential
Number of Batteries Included
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGN845B
- Zoro #
- G614338343
- UPC #
- 075352334141
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Nail Gun
- Voltage
- 20 V DC
- Battery Series
- 20V MAX*
- Cordless Tool Kit Contents
- Bare Tool
- Firing Mode
- Sequential
- Number of Batteries Included
- 0
- Includes Battery
- Tool Only
- Number of Chargers Included
- 0
- Tool Series
- 20V MAX* XR(R)
- Battery Platform
- 20V MAX*
- Wireless Tracking System
- Tool Connect(TM)
- Power Source
- Cordless
- Battery Chemistry
- Li-Ion
- Product Type
- Gas Nailer
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Nail Gun, Cordless Tool Kit Contents Bare Tool, Cordless, 20 V DC, Firing Mode Sequential, Collation Style Not Applicable, Collation Type Not Applicable, Collation Angle Not Applicable, For Nail Gauge Not Applicable, For Nail Length Range Not Applicable, For Nail Shank Diameter Not Applicable, Battery Capacity Not Applicable, Battery Series 20V MAX*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.