Nail Gun Kit, 20 V DC

  • Mfr # CMCN618C1
  • Zoro # G904217907
original price:  $259.00 , new price: $219.00 , 15 percent off
new price: 
$
219.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Series
V20
Overall Height
12 in
Collation Type
Adhesive
Requires
Rechargeable Battery to Operate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CMCN618C1
Zoro #
G904217907
UPC #
885911548892
Country of Origin
China
Item
Nail Gun Kit
Voltage
20 V DC
Series
V20
Collation Type
Adhesive
Requires
Rechargeable Battery to Operate
Magazine Loading
Rear
Handle Type
Overmolded
Battery Capacity
(1) 1.5 Ah
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Includes
CMCN618 18GA Brad Nailer (1), CMCB2011 V20 20V MAX* 1.5Ah Lithium Ion Battery (1), V20 20V MAX* Lithium Ion Charger (1), 1-in. Brad Nails {{100}}, 1-1/4-in. Brad Nails {{100}}, 2-in. Brad Nails {{100}}
Tip
No Mar with Tool Free Jam Clear
Magazine Capacity
100
Collation Angle
Straight
Tool Weight
5.3 lb
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
For Nail Gauge
18 ga
Power Source
Cordless
Charger Included
Yes
Number of Batteries Included
1
Brushless Motor
No
Battery Series
20V MAX*
Nail Gun Type
Brad
Charger Model
Mfr. No. CMCB101
Firing Mode
Sequential
Built-In Light Type
Individual Light(s)
Motor Type
Brushed
Collation Style
Strip
Battery Platform
V20*
Charger Manufacturing Model Number
CMCB101
Number of Chargers Included
1
Tip Type
No Mar with Tool Free Jam Clear
Battery Manufacturing Model Number
CMCB2011
Product Type
Brad Nailer Kit
Battery Type
Tabbed
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Overall Height
12 in
Depth Control
Tool Free Depth-of-Drive
Overall Width
5 5/16 in
Overall Length
13 7/8 in
For Nail Length Range
5/8 in to 2 in
For Nail Shank Diameter
1.02 mm
For Nail Shank Diameter - Minimum
1.02 in
For Nail Length - Minimum
5/8 in
For Nail Length - Maximum
2 in

Description

Nail Gun Kit, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Cordless, 20 V DC, Craftsman(R), Series V20, Brushless Motor No, Tip No Mar with Tool Free Jam Clear, Depth Control Tool Free Depth-of-Drive, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle Straight, For Nail Gauge 18 ga, For Nail Length Range 5/8 in to 2 in, For Nail Shank Diameter 1.02 mm, Battery Capacity (1) 1.5 Ah, Battery Series 20V MAX*, Charger Included Yes

Restrictions

Hazardous material

Ratings & reviews