Nail Gun Kit, 20 V DC

  • Mfr # DCN623D1
  • Zoro # G003457921
product price: 
$
366.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Tool Weight
4.1 lb
Depth Control
Yes
Collation Type
Adhesive
Collation Angle
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCN623D1
Zoro #
G003457921
UPC #
885911658010
Country of Origin
Mexico
Item
Nail Gun Kit
Voltage
20 V DC
Tool Weight
4.1 lb
Collation Type
Adhesive
Collation Angle
0 Degrees
Battery Capacity
(1) 2.0 Ah
Brushless Motor
Yes
Power Source
Cordless
For Nail Head Style
Headless
Collation Style
Strip
Battery Series
20V MAX*
Case Included
Yes
Number of Batteries Included
1
For Nail Gauge
23 ga
Battery Model No.
DCB203
Built-In Light
Yes
Charger Included
Yes
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Firing Mode
Sequential
Product Type
Nail Gun Kit
Nail Gun Type
Finish
Battery Type
Tabbed
Charger Manufacturing Model Number
DCB112
Battery Chemistry
Li-Ion
Tool Series
20V MAX* ATOMIC(TM)
Number of Chargers Included
1
Motor Type
Brushless
Battery Manufacturing Model Number
DCB203
Includes Battery
Battery Included
Battery Platform
20V MAX*
Includes Case
Case Included
Built-In Light Type
Individual Light(s)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Depth Control
Yes
For Nail Length Range
5/8 in to 1 1/2 in
Overall Width
4 13/16 in
Overall Length
12 5/16 in
For Nail Length - Maximum
1 1/2 in
Overall Height
9 7/8 in
For Nail Length - Minimum
5/8 in

Description

The DEWALT DCN623D1 Nail Gun Kit is a cordless, battery-powered tool intended for use with 23 gauge headless pin nails. Part of the 20V MAX* ATOMICTM series, this nailer features a brushless motor and operates without the need for hoses, compressors, or gas cartridges. It can be used in applications where precise fastening and reduced surface marking are desired.


Key Features of the DEWALT DCN623D1 Nail Gun Kit:

  • Fastener Compatibility: Drives 23 ga headless pin nails ranging from 5/8 in. to 1-1/2 in. in length.

  • Power Source: Cordless operation powered by a 20V MAX* Li-Ion battery (2.0 Ah included).

  • Brushless Motor: Brushless motor provides up to approximately 2,000 nails per battery charge (actual performance may vary based on usage conditions).

  • User Convenience: Tool-free jam release and depth adjustment allow adjustments without additional tools.

  • Nail Reload Indicator: Low nail lockout system with LED indicator signals when reloading is required.

  • Kit Contents: Includes bare tool, one DCB203 battery, DCB112 charger, and carrying case.

Restrictions

Hazardous material

Ratings & reviews