Shop DEWALT

Nailer, 20 V DC

  • Mfr # DCN660B/DCBP034C
  • Zoro # G303457386

product price: 
$
639.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Series
20V MAX*
Depth Control
Yes
Cordless Tool Kit Contents
(2) Batteries; (1) Bare Tool; (1) Charger
Housing Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCN660B/DCBP034C
Zoro #
G303457386
UPC #
-
Country of Origin
Multiple

Dimensions

Depth Control
Yes
For Nail Length Range
1 1/4 in to 2 1/2 in
For Nail Length - Minimum
1 1/4 in
For Nail Length - Maximum
2 1/2 in
Fits Chest Size
100% Battery Powered

Details

Item
Nailer
Voltage
20 V DC
Series
20V MAX*
Cordless Tool Kit Contents
(2) Batteries; (1) Bare Tool; (1) Charger
Housing Material
Plastic
Battery Series
20V MAX*
Brushless Motor
Yes
Tip
No Mar
Charger Model
DCB112
Firing Mode
Combination
For Nail Gauge
16 ga
Standards
ANSI
For Nail Head Style
Finsih
Built-In Light
Yes
Collation Style
Strip
Collation Angle
20 degrees
Battery Model No.
DCBP034
Power Source
Cordless
Number of Batteries Included
1
Wireless Tool Tracking
No
Case Included
No
Charger Included
Yes
Tool Weight
5.2 lbs.
Handle Type
Pistol Grip
Collation Type
Adhesive
Includes
(1) DCB112 12V/20V MAX Charger, (1) DCBP034 20V MAX DEWALT POWERSTACK(TM) Compact Battery, DCN660 - Angled Finish Nailer
Battery Capacity
(1) 1.7 Ah
Features
100% Battery Powered
Nail Capacity
110
Product Type
Nail Gun
Nail Gun Type
Finish
Battery Manufacturing Model Number
DCBP034
Number of Chargers Included
1
Motor Type
Brushless
Charger Manufacturing Model Number
DCB112
Includes Battery
Battery Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nail Gun,Various Nail Head,Pistol,20VDC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.