Dewalt
Oscillating Tool, 12V, Brushless Motor
- Zoro #: G006155572
- Mfr #: DCS353B
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V
- Oscillation Angle: 3.2 Degrees
- Power Source: Cordless
- Brushless Motor: Yes
- Accessory Adapter Included: Universal
- Built-In Light: Yes
- Maximum Oscillations per Minute: 18,000
$129.00
Subtotal: $129.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DEWALT 20V MAX* XR(R) 7 in. Cordless Variable-Speed Rotary Polisher Kit DCM849P2
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool (Tool Only) DCS356B
- DEWALT Oscillating Tool, 20V DC, Cordless, 3.2 Degrees Oscillation Angle, MAX* XR Series DCS356B/DCB203
- DEWALT Oscillating Tool, 2.0 Ah, Brushless Motor DCS353F1
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool Kit (2.0 Ah Battery) DCS356D1
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3 Degrees Oscillation Angle, Starlock Plus Series GOP40-30B
- FEIN 18V AS MULTIMASTER 500 SELECT TOOL Oscillating MultiTool 71293862090
- MILWAUKEE TOOL M18â„¢ Cordless Multi-Tool (Tool Only) w/ M18â„¢ REDLITHIUMâ„¢ CP2.0 Battery 2626-20, 48-11-1820
- STEEL GRIP DRILL CORDED 3/8"" 4.2AMP J1Z-DH41-13
- POSITEC RW 3.5 Amp Oscillatng Tool, RK5132K RK5132K
- WORX 3.5 amps Corded Oscillating Multi-Tool WX687L
- Dewalt Cordless Oscillating Tools