Oscillating Tool
- Mfr # DWE315SK
- Zoro # G123786000
product price:Â
$
231.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Oscillations per Minute
0 OPM
Oscillation Angle
3.2 Degrees
Connection Style
Universal Open-Back
Voltage
120V DC
Tool Weight
3.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWE315SK
- Zoro #
- G123786000
- UPC #
- 0885911780056
- Country of Origin
- Mexico
Details
- Item
- Oscillating Tool
- Minimum Oscillations per Minute
- 0 OPM
- Oscillation Angle
- 3.2 Degrees
- Connection Style
- Universal Open-Back
- Voltage
- 120V DC
- Tool Weight
- 3.1 lb
- Maximum Oscillations per Minute
- 22,000 OPM
- Accessory Free Tool Change
- Yes
Description
Oscillating Tool, Voltage 120V DC, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 22,000 OPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity Not Applicable, Connection Style Universal Open-Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.