Pin Drive Anchors, 5/32 in Dia., 100 PK
Mfr # 50454-PWR
Zoro # G112648081
product price: $17.29
/pk 100, $0.17/eaKey Features
Compatible Material
Concrete, Masonry, Steel, Wood
Anchor Diameter
5/32 in
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ESR-2024, ICC-ES
Minimum Installation Depth
3/4 in
Pin-Drive Anchor Type
Spiral Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50454-PWR
Zoro #
G112648081
UPC #
075352824468
Country of Origin
China
Dimensions
Anchor Diameter
5/32 in
Minimum Installation Depth
3/4 in
Head Diameter
8 mm
Thread Length
7/8 in
Overall Length
7/8 in
Details
Item
Pin Drive Anchors
Compatible Material
Concrete, Masonry, Steel, Wood
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ESR-2024, ICC-ES
Pin-Drive Anchor Type
Spiral Drive
Features
For Single Fasteners, a Plastic Washer is Mounted on the Pin Shank to Retain the Drive Pin in the Barrel of the Tool and Provide Centered Guidance During the Driving Operation
Head Type
Round
Removable
Permanent
Material Quality Standards
ASTM E1190, ICC-ES AC70
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Pin Drive Anchor, Anchor Diameter 5/32 in, Overall Length 7/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Steel, Pin Material steel, Finish Zinc Plated, Head Type Round, Head Diameter 8 mm, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size Not Applicable, Minimum Installation Depth 5/8 in, Maximum Material Thickness Not Applicable, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.