Pin Drive Anchors, 9/64 in Dia., 25 PK

  • Mfr # 50388-PWR

  • Zoro # G911929091


product price: $13.59
/pk 25, $0.54/ea

Key Features

Compatible Material
Concrete, Masonry, Steel, Wood
Anchor Diameter
9/64 in
Industry Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES
Minimum Installation Depth
5/8 in
Material Quality Standards
ASTM E1190, ICC-ES AC70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50388-PWR
Zoro #
G911929091
UPC #
075352605258
Country of Origin
China

Dimensions

Anchor Diameter
9/64 in
Minimum Installation Depth
5/8 in
Head Diameter
0.3 in

Details

Item
Pin Drive Anchors
Compatible Material
Concrete, Masonry, Steel, Wood
Industry Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES
Material Quality Standards
ASTM E1190, ICC-ES AC70
Features
Rebar Basket Clips are Typically used in Highway Construction and Paving Applications to Hold the Support Baskets for the Reinforcing Bars in Place while the Concrete is being Poured
Anchor Material
Steel
Thread Type
UNC
Removable
Removable
System of Measurement
Inch

Description

Pin Drive Anchor, Anchor Diameter 9/64 in, Overall Length 1 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Steel, Pin Material steel, Finish Zinc Plated, Head Type Flat, Head Diameter 0.3 in, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size Not Applicable, Minimum Installation Depth 5/8 in, Maximum Material Thickness Not Applicable, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.