Polisher
- Mfr # DCM848B
- Zoro # G723785878
product price:Â
$
372.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Motor Type
Brushless
Series
XR
Number of Batteries Included
0
Bare Tool/Battery Included
Bare Tool
Maximum Disc Speed
5,500 OPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCM848B
- Zoro #
- G723785878
- UPC #
- 0885911621748
- Country of Origin
- China
- Motor Type
- Brushless
- Item
- Polisher
- Series
- XR
- Number of Batteries Included
- 0
- Bare Tool/Battery Included
- Bare Tool
- Maximum Disc Speed
- 5,500 OPM
- Battery Platform
- 20V MAX
- Polishing Motion
- Random Orbital
- Cordless Tool Kit Contents
- (1) Bare Tool
- Number of Chargers Included
- 0
- Power Source
- Cordless
- Tool Series
- 20V MAX* XR
- Includes
- Polisher
- Number of Abrasives Included
- 0
- Switch Type
- Non-Locking
- Abrasive Mount Type
- Hook and Loop
- Included Abrasives
- (1) 5 in. Backing Plate
- Number of Pads Included
- 0
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Maximum Disc Diameter
- 5 in
- Included Pad Sizes
- 5 in
- Spindle Thread Size
- 5/8"-11
Description
Polisher, Product Type Cordless Polisher, Maximum Disc Diameter 5 in, Included Pad Sizes 5 in, Abrasive Mount Type Hook and Loop, Grip Type Pistol with Side Handle, Polishing Motion Random Orbital, Speed Settings Variable, Maximum Disc Speed 5,500 OPM, Number of Abrasives Included 0, Number of Pads Included 0, Voltage 20 V, Spindle Thread Size 5/8 In.-11, Battery Platform 20V MAX, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.