Power-Stud+ SD1 Wedge Anchor, 1" Dia., 9" L, Carbon Steel Zinc Plated, 10 PK

  • Mfr # 7463SD1-PWR

  • Zoro # G8315334

CAD Available

product price:  $116.99
/pk 10, $11.70/ea
Free Shipping & Returns

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD1
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7463SD1-PWR
Zoro #
G8315334
UPC #
075352780184
Country of Origin
China

Dimensions

Anchor Diameter
1"
Overall Length
9"
Drill Bit Size
1 in
Thread Size
1"-8
Minimum Installation Depth
4-1/2"
Maximum Material Thickness
3-1/2"
Thread Length
5 3/8 in
Washer Outside Diameter
2 in
Minimum Material Thickness
10 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD1
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Pullout (Lb.)
13,850 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
21,155 lb
Material Grade
Medium Carbon
Includes
Nut, Washer
Embedment In Concrete
4 1/2 in
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Tension in 3000 PSI Concrete (Lb.)
13,850 lb
Ultimate Shear (Lb.)
21,155 lb
Ultimate Tension (Lbs.)
13,850 lb
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, FM Approved, ICC-ES AC01, UL Listed
Wedge Anchor Type
Wedge Anchor
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Series
Power-Stud+ SD1
Material Quality Standards
ASTM E-488
Material Grade/Class
Medium Carbon

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1 in, Thread Size 1 In.-8, Overall Length 9 in, Thread Length 5 3/8 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1 in, Minimum Installation Depth 4 1/2 in, Minimum Material Thickness 10 in, Nut Width Not Applicable, Washer Outside Diameter 2 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.