Power-Stud+- SD1 Wedge Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated, 100 PK

  • Mfr # 7409SD1-PWR

  • Zoro # G5355730

CAD Available

product price:  $40.15
/pk 100, $0.40/ea

Key Features

CAD Drawing
Compatible Material
Concrete
Anchor Diameter
1/4"
Overall Length
2"
Sub-Brand
Power-Stud+- SD1
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7409SD1-PWR
Zoro #
G5355730
UPC #
075352858678
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
2"
Drill Bit Size
1/4 in
Thread Size
1/4"-20
Minimum Installation Depth
1-1/8"
Nut Width
0.4375 in
Minimum Material Thickness
3 1/4 in
Eyelet Hole Size
9/32 in
Washer Outside Diameter
0.625 in
Maximum Material Thickness
3 1/4 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+- SD1
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Tension in 3000 PSI Concrete (Lb.)
1,435 lb
Embedment In Concrete
1 1/8 in
Material Grade
Medium Carbon
Ultimate Tension (Lbs.)
1,660 lb
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Shear (Lb.)
1,255 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
1,255 lb
Industry Standards
FM Approved, UL Listed
Wedge Anchor Type
Tie-Wire Wedge Anchor
Series
Power-Stud+ SD1
Manufacturer Location
Globally Sourced
Thread Type
Coarse
System of Measurement
Inch
Material Quality Standards
ASTM E-488
Material Grade/Class
Medium Carbon

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 2 in, Thread Length Not Applicable, Eyelet Hole Size 9/32 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Minimum Material Thickness 3 1/4 in, Nut Width 0.4375 in, Washer Outside Diameter 0.625 in, Wedge Anchor Type Tie-Wire Wedge Anchor, Seismic Approved Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.