Power-Stud+ SD6 Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel Stainless Steel, 100 PK

  • Mfr # 7604SD6-PWR

  • Zoro # G8723154


product price:  $277.99
/pk 100, $2.78/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD6
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7604SD6-PWR
Zoro #
G8723154
UPC #
753527796078
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
3-1/4"
Drill Bit Size
1/4 in
Thread Size
1/4"-20
Minimum Installation Depth
1-3/4"
Maximum Material Thickness
1-1/4"
Thread Length
2 1/4 in
Washer Outside Diameter
0.625 in
Nut Width
0.4375 in
Minimum Material Thickness
3 1/4 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD6
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
ICC Approved for Un-Cracked Concrete
Yes
Embedment In Concrete
1 1/8 in
Material Grade
316
Includes
Nut, Washer
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ICC-ES AC193, ICC-ES ESR-2502
Wedge Anchor Type
Wedge Anchor
Material Grade/Class
316
Thread Type
Coarse
System of Measurement
Inch
Material Quality Standards
ACI 318 (-19 or -14), ACI 355.2/ASTM E-488
Series
Power-Stud+ SD6
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 3 1/4 in, Thread Length 2 1/4 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 3/4 in, Minimum Material Thickness 3 1/4 in, Nut Width 0.4375 in, Washer Outside Diameter 0.625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products