
POWERSHIFT 1.75IN HEAD-10FT SHAFT
Mfr # DCPS3453
Zoro # G815508958
product price:Â $715.99
/ea
Free Shipping & Returns
Key Features
Head Diameter
1 3/4 in
Tool Weight
21.1 lb
Compatible Product Type
Concrete Vibrator
Overall Length
10 ft
Compatible Brand
DEWALT(R)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DCPS3453
Zoro #
G815508958
UPC #
885911968355
Country of Origin
Malta
Dimensions
Head Diameter
1 3/4 in
Overall Length
10 ft
Overall Width
1 3/4 in
Details
Item
Vibrator Head
Tool Weight
21.1 lb
Compatible Product Type
Concrete Vibrator
Compatible Brand
DEWALT(R)
Product Type
Vibrator Head and Shaft
Head Material
Steel
Compatible Motor Manufacturer Part Number
DCPS310, DCPS320
Motor Connection Type
Quick-Connect
Description
Vibrator Head, Product Type Vibrator Head and Shaft, Compatible Brand DEWALT(R), Compatible Motor Manufacturer Part Number DCPS310, DCPS320, Overall Length 10 ft, Overall Width 1 3/4 in, Motor Connection Type Quick-Connect, Head Material Steel, Head Diameter 1 3/4 in, Tool Weight 21.1 lb, Compatible Product Type Concrete Vibrator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.