Press Jaw Kit, 23.07 in L, Steel, Standard
- Mfr # DCE203K
- Zoro # G123933527
product price:Â
$
3,560.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material Type
Carbon Steel
Compatible Press Tool Type
Standard
Compatible Tool Manufacturer Part Number
DCE200
Minimum Compatible Pipe Size
1/2 in
Overall Length
23.07 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCE203K
- Zoro #
- G123933527
- UPC #
- 0885911791052
- Country of Origin
- Germany
- Item
- Press Jaw Kit
- Compatible Material Type
- Carbon Steel
- Compatible Press Tool Type
- Standard
- Compatible Tool Manufacturer Part Number
- DCE200
- Compatible Fitting System
- Apollo PowerPress, Carbon Steel Press Systems, NIBCO BenchPress, Streamline Carbon Steel, Viega MegaPress
- Includes
- DCE202012 Jaw for 1/2 in, DCE202034 Jaw for 3/4 in, DCE202100 Jaw for 1 in, DCE203112 Ring for 1 1/2 in, DCE203114 Ring for 1 1/4 in, DCE203200 Ring for 2 in
- Material
- Steel
- For Press Tool Type
- Standard
- Kit Contents
- (3) Jaws, (3) Rings
- For Fitting System
- Apollo PowerPress, Carbon Steel Press Systems, NIBCO BenchPress, Streamline(R), Viega MegaPress
- For Workpiece Material
- Carbon Steel
- Product Type
- Press Jaw and Ring Kit
Dimensions
- Minimum Compatible Pipe Size
- 1/2 in
- Overall Length
- 23.07 in
- Compatible Pipe Size
- 1 1/2 in, 1 1/4 in, 1 in, 1/2 in, 2 in, 3/4 in
- Manufacturer Warranty Length
- 1 yr (Free Service), 3 yr Limited, 90 Days (Satisfaction Guaranteed)
- Kit Pipe or Tubing Sizes Included
- 1 1/2 in, 1 1/4 in, 1 in, 1/2 in, 2 in, 3/4 in
- Maximum Compatible Pipe Size
- 2 in
- Wire Rope Length
- 23.07 in
- Length
- 23.07 in
- For Pipe Size - Maximum
- 2 in
- For Pipe Size
- 1 1/2 in, 1 1/4 in, 1 in, 1/2 in, 2 in, 3/4 in
- For Pipe Size - Minimum
- 1/2 in
Description
Press Jaw Kit,23.07 in L,Steel,Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.