Shop All Press Tools & Accessories
Dewalt
Press Jaws, 1/2" to 4", SS
Mfr # DCE200114
Zoro # G009559759
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Stainless Steel
- Minimum Compatible Pipe Size 1/2 in
- Compatible Pipe Size 1/2 in to 4 in
- Compatible Tool Manufacturer Part Number DCE200
Product Information
- Brand Dewalt
- MFR # DCE200114
- Zoro # G009559759
- UPC # 885911643504
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Minimum Compatible Pipe Size | 1/2 in |
Compatible Pipe Size | 1/2 in to 4 in |
Manufacturer Warranty Length | 3 yr Limited |
Overall Length | 7.2 in |
Kit Pipe or Tubing Sizes Included | 1/2 in to 4 in |
Maximum Compatible Pipe Size | 4 in |
Details
Description
Press Jaws, Product Type Jaws and Rings, Compatible Fitting System Professional-Grade Press, Compatible Material Type Copper, Stainless Steel, Compatible Pipe Size 1/2 in to 4 in, Kit Pipe or Tubing Sizes Included 1/2 in to 4 in, Material Stainless Steel, Compatible Press Tool Type Standard, Compatible Tool Manufacturer Part Number DCE200, Manufacturer Warranty Length 3 yr Limited, Maximum Compatible Pipe Size 4 in, Minimum Compatible Pipe Size 1/2 in, Overall Length 7.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- SHARPE VALVES Gate Valves, 150# Flanged, 4" Size (4371004430)
- NDS 4"Sand Flt Atrium Grate (78S)
- LEGEND VALVE 1" X CLOSE BRASS NIPPLE (311-100)
- DEWALT Compact Press Tool w/Jaw, 20V, 2 Ah, 4.1 lb (DCE210D2K)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200112)
- MILWAUKEE TOOL M18 1/2" Jaw (49-16-2650)
- RIDGID Ridgid 57008 0.5 x 0.75 in. C-Style Close Quarters Cutter for Copper Tubing (57008)
- MILWAUKEE TOOL M18 1 1/2" Jaw (49-16-2654)
- SUPERIOR TOOL Valve Key 4-Way (03960)
- MILWAUKEE TOOL 3/4 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2653C)
- Dewalt Press Tools & Accessories