Shop DEWALT
See all product information
Create Account
Random Orbit Sander
- Mfr # DCW211B
- Zoro # G524155573
product price:Â
$
206.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Source
Cordless
Disc Motion
Random Orbital
Number of Chargers Included
0
Orbit Size
7/32 in
Battery Platform
20V MAX*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCW211B
- Zoro #
- G524155573
- UPC #
- 0885911979870
- Country of Origin
- China
Dimensions
- Orbit Size
- 7/32 in
- Dust Collection Port Size
- 1 3/8 in
- Maximum Disc Diameter
- 5 in
Details
- Power Source
- Cordless
- Disc Motion
- Random Orbital
- Number of Chargers Included
- 0
- Battery Platform
- 20V MAX*
- Dust Collection Type Included
- Dust Bag
- Cordless Tool Kit Contents
- (1) Bare Tool
- Number of Batteries Included
- 0
- Bare Tool/Battery Included
- Bare Tool
- Abrasive Mount Type
- Hook and Loop
- Maximum Disc Speed
- 10,000 OPM
- Item
- Random Orbit Sander
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Random Orbit Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 7/32 in, Maximum Disc Speed 10,000 OPM, Voltage 20 V, Bare Tool/Battery Included Bare Tool, Battery Platform 20V MAX*, Number of Batteries Included 0, Battery Capacity Not Applicable, Dust Collection Port Size 1 3/8 in, Dust Collection Type Included Dust Bag, Number of Chargers Included 0
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.