Ratchet, 0.5 in; 0.375 in, 300 RPM

  • Mfr # DCF510GE1/DW22812
  • Zoro # G416045937
product price: 
$
590.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
3/8 in, 1/2 in
Includes
1/2 in Square Drive, 3/8 in Square Drive
Battery Capacity
(1) 1.7Ah
Number of Batteries Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF510GE1/DW22812
Zoro #
G416045937
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in, 1/2 in
Overall Length
15 in
Wire Rope Length
15 in
Length
15 in
Fits Chest Size
Resists Effects of Harsh Automotive Oils and Solvents

Details

Voltage
20 V DC
Includes
1/2 in Square Drive, 3/8 in Square Drive
Battery Capacity
(1) 1.7Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
75 ft-lb
Tool Weight
2.6 lb
Features
Resists Effects of Harsh Automotive Oils and Solvents
7 Combo Product Type
Socket Set
No Load Speed
300 RPM
Safety Features
Trigger Lock
Motor Type
Brushless
Includes Case
Case Included
Number of Chargers Included
1
Torque - Maximum
75 ft-lb
7 Combo Manufacturing Model Number
DW22812
Drive Shape
Square
Battery Platform
20V MAX*
Tool Series
20V MAX* XR(R)
Battery Manufacturing Model Number
DCBP034G
Battery Chemistry
Li-Ion
Battery Type
Pouch
Retainer Type
Ball Detent
Item
Ratchet Kit
Battery Series
20V MAX*
Includes Battery
Battery Included
Charger Manufacturing Model Number
DCB1104
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Ratchet Kit, Cordless, Voltage 20 V DC, Fastening Torque 75 ft-lb, Drive Size 3/8 in, 1/2 in, Head Width Not Applicable, Retainer Type Ball Detent, Number of Batteries Included 1, Battery Capacity (1) 1.7Ah, Battery Series 20V MAX*, Overall Length 15 in, Tool Weight 2.6 lb

Ratings & reviews