Shop DEWALT

Ratchet, 0.5 in

  • Mfr # DCF510B/DCB2104-2
  • Zoro # G623367037

product price: 
$
745.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Length
15 in
Handle Type
In-Line
Battery Platform
20V MAX*
7 Combo Product Type
Ratchet, Battery
Motor Type
Brushless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF510B/DCB2104-2
Zoro #
G623367037
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 in
Drive Size
3/8 in, 1/2 in
Wire Rope Length
15 in
Length
15 in

Details

Handle Type
In-Line
Battery Platform
20V MAX*
7 Combo Product Type
Ratchet, Battery
Motor Type
Brushless
Item
Ratchet Set
Number of Chargers Included
0
Tool Series
20V MAX*
Battery Series
20V MAX*
Number of Batteries Included
2
Fastening Torque
75 ft-lb
Retainer Type
Ball Detent
Includes Battery
Battery Included
Torque - Maximum
75 ft-lb
Battery Capacity
4.0 AH
Battery Manufacturing Model Number
DCB2104-2
Includes Case
Case Not Included
Includes
(2) Batteries
Power Source
Cordless
Battery Chemistry
Li-Ion
Voltage
20 V
No Load Speed
300 RPM
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Ratchet Set, Cordless, Voltage 20 V, Fastening Torque 75 ft-lb, Drive Size 3/8 in, 1/2 in, Head Width Not Applicable, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity 4.0 AH, Battery Series 20V MAX*, Overall Length 15 in, Wireless Tool Tracking No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.