Ratchet, 18 in L, Cordless, 250 RPM

  • Mfr # DCF512EB
  • Zoro # G622784750
product price: 
$
247.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Chargers Included
0
Tool Series
20V MAX* ATOMIC(TM)
Voltage
20 V
Fastening Torque
70 ft-lb
Battery Platform
20V MAX*
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF512EB
Zoro #
G622784750
UPC #
0198706011632
Country of Origin
Mexico

Dimensions

Overall Length
18 in
Drive Size
1/2 in
Wire Rope Length
18 in
Length
18 in
Fits Chest Size
Durable Tool Housing - Help Prevent Damage from Harsh Fluids, Chemicals and Solvents with a Glass-Filled Nylon Tool Housing, Ergonomic Design - Change Direction of the Tool with Gloves or Greasy Hands with the Easy-to-Activate Forward/Reverse Switch, High Visibility - Help Illuminate Your Work Surface with an Integrated LED, Trigger Lock - Helps Prevent Accidental Activation when Applied

Details

Number of Chargers Included
0
Tool Series
20V MAX* ATOMIC(TM)
Voltage
20 V
Fastening Torque
70 ft-lb
Battery Platform
20V MAX*
Battery Chemistry
Li-Ion
Number of Batteries Included
0
Safety Features
Trigger Lock
Features
Durable Tool Housing - Help Prevent Damage from Harsh Fluids, Chemicals and Solvents with a Glass-Filled Nylon Tool Housing, Ergonomic Design - Change Direction of the Tool with Gloves or Greasy Hands with the Easy-to-Activate Forward/Reverse Switch, High Visibility - Help Illuminate Your Work Surface with an Integrated LED, Trigger Lock - Helps Prevent Accidental Activation when Applied
Includes Battery
Tool Only
Battery Series
20V MAX*
Tool Weight
3 lb
Side to Center
1/2 in
No Load Speed
250 RPM
Power Source
Cordless
Includes
FW/REV Switch, LED Light, Trigger Lock
Motor Type
Brushless
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Torque - Maximum
70 ft-lb
Item
Ratchet
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Ratchet, Cordless, Voltage 20 V, Fastening Torque 70 ft-lb, Drive Size 1/2 in, Side to Center 1/2 in, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series 20V MAX*, Overall Length 18 in, Wireless Tool Tracking Not Applicable, Tool Weight 3 lb

Ratings & reviews