Shop DEWALT

Ratchet, 18 in L, Cordless, 250 RPM

  • Mfr # DCF513EB
  • Zoro # G322785255

product price: 
$
247.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tool Weight
3 lb
Battery Chemistry
Li-Ion
Includes
FW/REV Switch, LED Light, Trigger Lock
Power Source
Cordless
Overall Length
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF513EB
Zoro #
G322785255
UPC #
0198706011625
Country of Origin
Mexico

Dimensions

Overall Length
18 in
Drive Size
3/8 in
Wire Rope Length
18 in
Length
18 in
Fits Chest Size
Durable Tool Housing - Help Prevent Damage from Harsh Fluids, Chemicals and Solvents with a Glass-Filled Nylon Tool Housing, Ergonomic Design - Change Direction of the Tool with Gloves or Greasy Hands with the Easy-to-Activate Forward/Reverse Switch, High Visibility - Help Illuminate Your Work Surface with an Integrated LED, Trigger Lock - Helps Prevent Accidental Activation when Applied

Details

Tool Weight
3 lb
Battery Chemistry
Li-Ion
Includes
FW/REV Switch, LED Light, Trigger Lock
Power Source
Cordless
Battery Series
20V MAX*
Fastening Torque
70 ft-lb
No Load Speed
250 RPM
Number of Chargers Included
0
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Voltage
20 V
Torque - Maximum
70 ft-lb
Number of Batteries Included
0
Side to Center
3/8 in
Tool Series
20V MAX* ATOMIC(TM)
Includes Battery
Tool Only
Features
Durable Tool Housing - Help Prevent Damage from Harsh Fluids, Chemicals and Solvents with a Glass-Filled Nylon Tool Housing, Ergonomic Design - Change Direction of the Tool with Gloves or Greasy Hands with the Easy-to-Activate Forward/Reverse Switch, High Visibility - Help Illuminate Your Work Surface with an Integrated LED, Trigger Lock - Helps Prevent Accidental Activation when Applied
Motor Type
Brushless
Battery Platform
20V MAX*
Safety Features
Trigger Lock
Item
Ratchet
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Ratchet, Cordless, Voltage 20 V, Fastening Torque 70 ft-lb, Drive Size 3/8 in, Side to Center 3/8 in, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series 20V MAX*, Overall Length 18 in, Wireless Tool Tracking Not Applicable, Tool Weight 3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.