Shop DEWALT
See all product information
Create Account
Reciprocating Saw
- Mfr # DCS301X1
- Zoro # G123785959
product price:Â
$
522.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
FLEXVOLT(R)
Motor Type
Brushless
Number of Chargers Included
1
Tool Series
FLEXVOLT(R)
Stroke Rate - Maximum
3,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCS301X1
- Zoro #
- G123785959
- UPC #
- 0198706055742
- Country of Origin
- Mexico
Dimensions
- Stroke Length
- 1 1/8 in
Details
- Battery Platform
- FLEXVOLT(R)
- Motor Type
- Brushless
- Number of Chargers Included
- 1
- Tool Series
- FLEXVOLT(R)
- Stroke Rate - Maximum
- 3,000
- Power Source
- Cordless
- Voltage
- 60 V
- Battery Chemistry
- Li-Ion
- Tool Style
- Full-Size
- Handle Type
- D-Handle
- Product Type
- Reciprocating Saw
- Number of Batteries Included
- 1
- Includes Adjustable Shoe
- Shoe Adjustable
- Item
- Reciprocating Saw
- Battery Capacity
- 9.0 AH
- Battery Series
- FLEXVOLT(R)
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Reciprocating Saw, Cordless, Tool Style Full-Size, Stroke Length 1 1/8 in, Stroke Type Straight, Voltage 60 V, Battery Series FLEXVOLT(R), Number of Batteries Included 1, Battery Capacity 9.0 AH, Handle Type D-Handle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.