Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Tool, 1.1875 in L, 20 V DC

  • Mfr # DCF414GE2

  • Zoro # G110947414


product price: $1,145.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) DCBP034G 20V MAX DEWALT POWERSTACK Compact Oil-Resistant Batteries, 1/4 in Nose Piece, 15/64 in Nose Piece, 3/16 in Nose Piece, Belt Hook, Charger, DCF414 1/4 in Rivet Tool, Kit Bag, Replacement Jaw Set
Tool Weight
3.6 lb
Number of Batteries Included
2
Pulling Force
4,500 lbf
Blind Rivet Dia. - Stainless Steel
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF414GE2
Zoro #
G110947414
UPC #
885911896290
Country of Origin
China

Dimensions

Blind Rivet Dia. - Stainless Steel
1/4 in
Stroke Length
1 3/16 in
Overall Height
8 19/32 in
Overall Length
10 1/2 in
Blind Rivet Dia. - Steel
1/4 in
Blind Rivet Dia. - Aluminum
1/4 in
Nose Diameter
3/16 in, 1/4 in
Blind Rivet Diameter - Stainless Steel
1/4 in
Blind Rivet Diameter
1/4 in
Blind Rivet Diameter - Aluminum
1/4 in
Blind Rivet Diameter - Steel
1/4 in

Details

Item
Rivet Tool
Includes
(2) DCBP034G 20V MAX DEWALT POWERSTACK Compact Oil-Resistant Batteries, 1/4 in Nose Piece, 15/64 in Nose Piece, 3/16 in Nose Piece, Belt Hook, Charger, DCF414 1/4 in Rivet Tool, Kit Bag, Replacement Jaw Set
Tool Weight
3.6 lb
Number of Batteries Included
2
Pulling Force
4,500 lbf
Battery Capacity
(2) 1.7 Ah
Features
BRIGHTEN WORK AREA with An Integrated Led Work Light for Enhanced Visibility in Dimly Lit Areas, Designed for Ease of Use with Tool-Free Nose Piece Changes and On-Board Nose Piece Storage, Get upto 300 Rivets Per Charge to Maximize Productivity on the Job site, ON-BOARD MANDREL COLLECTOR Designed to Collect and Stores Loose Mandrels
Voltage
20 V DC
Material
Stainless Steel
Rivet Type
Blind Rivet
Brushless Motor
Yes
Series
XR(R)
Charger Included
Yes
Power Source
Cordless
Battery Model No.
DCBP034G
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (1) Carrying Case, (2) Batteries
Battery Series
20V MAX*
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Battery Platform
20V MAX*
Battery Manufacturing Model Number
DCBP034G
Motor Type
Brushless
Tool Series
20V MAX* XR(R)
Number of Chargers Included
1

Description

Rivet Tool, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Carrying Case, (2) Batteries, Cordless, Brushless Motor Yes, Voltage 20 V DC, Pulling Force 4,500 lbf, Stroke Length 1 3/16 in, Rivet Type Blind Rivet, Nose Diameter 3/16 in, 1/4 in, Blind Rivet Dia. - Aluminum 1/4 in, Blind Rivet Dia. - Stainless Steel 1/4 in, Blind Rivet Dia. - Steel 1/4 in, Number of Batteries Included 2, Battery Capacity (2) 1.7 Ah, Battery Model No. DCBP034G, Battery Series 20V MAX*, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.