Zoro Homepage

Hangermate Horizontal/Vertical Rod Hanger, Steel, #2 Size, 2-3/4" L, Steel Zinc Plated, 25 PK

  • Mfr # PFM2231500

  • Zoro # G1723683


product price: $17.39
/pk 25, $0.70/ea

Key Features

Mount Type
Horizontal/Vertical
Screw Size
#2
Compatible Material
Steel
Overall Length
2-3/4"
Sub-Brand
Hangermate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFM2231500
Zoro #
G1723683
UPC #
075352304328
Country of Origin
China

Dimensions

Screw Size
#2
Overall Length
2-3/4"
Compatible Rod Size
3/16 in
Drill Bit Size
1/4"
Shank Length
2 in
Minimum Material Thickness
1/16 in
Maximum Material Thickness
7/64 in
Body Length
2 in
Anchor Diameter
3/16 in

Details

Item
Rod Hanger
Mount Type
Horizontal/Vertical
Compatible Material
Steel
Sub-Brand
Hangermate
Material
Steel
Finish
Zinc Plated
Drive Type
Socket
Maximum Load Capacity
590 lb
Industry Standards
FM Approved, UL Listed
Seismic Approved
No
Color
Brass
Point Type
#3
Use With
54PE05
Series
Hangermate
Compatible with Manufacturer Model Number
PFM2201350
Compatible Manufacturer Part Number
PFM2201350
ICC Approved for Un-Cracked Concrete
No
ICC Approved for Cracked Concrete
No
Compatible Manufacturer Model Number
PFM2201350
System of Measurement
Inch
Thread Type
Coarse
For Use With Mfr. Model Number
PFM2201350
Compatible with Manufacturer Model No.
PFM2201350
Compatible with Mfr. Model No.
PFM2201350
For Use with Mfr Model Number
PFM2201350
Compatible Pump Manufacturer Part Number
PFM2201350
Compatible Mfr. Model Number
PFM2201350

Description

Ceiling Screw Eyelet, System of Measurement Inch, Mount Type Horizontal/Vertical, Screw Size #2, Overall Length 2 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size Not Applicable, Drill Bit Size 1/4 in, Minimum Material Thickness 1/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/16 in, Body Length 2 in, Color Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.