Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-1/2" L, Carbon Steel Zinc Plated, 50 PK

  • Mfr # 05810S-PWR

  • Zoro # G8721806


product price:  $27.39
/pk 50, $0.55/ea

Key Features

Mount Type
Vertical
Compatible Material
Concrete
Sub-Brand
Lok-Bolt AS
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05810S-PWR
Zoro #
G8721806
UPC #
753527782668
Country of Origin
China

Dimensions

Overall Length
1-1/2"
Compatible Rod Size
1/4"-20
Drill Bit Size
5/16 in
Shank Length
1 1/2 in
Minimum Installation Depth
1/2 in
Minimum Hole Depth
2 in
Anchor Diameter
1/4 in
Body Length
1 1/2 in
Compatible Rod Thread Size
1/4"-20
Thread Size
1/4"-20
Washer Outside Diameter
5/8 in
Nut Height
0.875 in
Nut Width
0.375 in
Screw Size
1/4 in

Details

Item
Rod Hanger
Mount Type
Vertical
Compatible Material
Concrete
Sub-Brand
Lok-Bolt AS
Material
Carbon Steel
Finish
Zinc Plated
Drive Type
Hex
Use With
5/16 in Ansi Bit DW5423- 4TG25), Mallet, Wrench
Color
Silver
Series
Lok-Bolt AS
ICC Approved for Un-Cracked Concrete
No
ICC Approved for Cracked Concrete
No
Compatible Grainger Part Number
4TG25
Compatible Manufacturer Part Number
DW5424
Compatible with Manufacturer Model Number
DW5424
Compatible with Grainger Part Number
4TG25
Compatible Manufacturer Model Number
DW5424
Maximum Installation Torque
2 ft-lb
Head Type
Rod Hanger
System of Measurement
Inch
Material Grade/Class
Not Rated
For Use With Mfr. Model Number
DW5424
Compatible with Manufacturer Model No.
DW5424
Compatible with Mfr. Model No.
DW5424
For Use with Mfr Model Number
DW5424
Compatible Pump Manufacturer Part Number
DW5424
Compatible Mfr. Model Number
DW5424

Description

Rod Hanger, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 1 1/2 in, Head Type Rod Hanger, Drive Type External Hex, Nut Width 0.375 in, Washer Outside Diameter 5/8 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Rated, Compatible Material Concrete, Masonry, Drill Bit Size 5/16 in, Maximum Installation Torque 2 ft-lb, Minimum Hole Depth 2 in, Minimum Installation Depth 1/2 in, Minimum Installation Torque Not Applicable, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.