Shop All Safety Glasses
Dewalt
Safety Glasses, Yellow Scratch-Resistant
Mfr # DPG98-YD
Zoro # G7420831
original price:
$10.73
14% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Color Yellow
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Product Information
- Brand Dewalt
- MFR # DPG98-YD
- Zoro # G7420831
- UPC # 674326252414
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Length | 6 |
Height | 1 |
Size | Universal |
Dimensions | 6 L x 1 H x 3 W |
Details
Description
Safety Glasses, Series Gable(TM), Gender Unisex, Lens Color Amber Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Yellow, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, 2XL, 1 PR (S-TEX541XXL-10)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 14, Black, PR (N1911-M)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (48UR09)
- DUNLOP Size 4 Men's Steel Rubber Boot, Blue (8908633)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG96-9D)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG58-6D)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG51-6)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG101-1D)
- DEWALT Laser Enhancement Glasses (DW0714)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG52-9)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB410S)
- Dewalt Eye Protection