Sand Paper, PK25
- Mfr # DWAS12025P
- Zoro # G223785330
product price:Â
$
37.99
/pk of 25, $1.52/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Coating Coverage
Open
Color
Brown
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Quick Change System
HL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAS12025P
- Zoro #
- G223785330
- UPC #
- 0885911697859
- Country of Origin
- Mexico
Dimensions
- Overall Diameter
- 9 in
Details
- Item
- Sand Paper
- Coating Coverage
- Open
- Color
- Brown
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Paper
- Quick Change System
- HL
- Product Type
- PSA Disc
- Number of Vacuum Holes
- 8
- Series
- P120
- Grade
- Medium
- Backing Weight
- X
- Abrasive Type
- Coated
- Resistance Properties
- Tear
- Disc Attachment Method
- Hook-and-Loop
- Grit
- 120
- Wire Color
- Brown
Description
Sand Paper, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight X, Coating Coverage Open, Grade Medium, Grit 120, Overall Diameter 9 in, Quick Change System HL, Series P120, Resistance Properties Tear, Color Brown, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.