Sand Paper, PK25
- Mfr # DWAS15025P
- Zoro # G323785834
product price:Â
$
37.35
/pk of 25, $1.49/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Coating Coverage
Open
Grit
A160
Abrasive Material
Aluminum Oxide
Backing Weight
X
Overall Diameter
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAS15025P
- Zoro #
- G323785834
- UPC #
- 0885911697842
- Country of Origin
- Mexico
Dimensions
- Overall Diameter
- 9 in
Details
- Item
- Sand Paper
- Coating Coverage
- Open
- Grit
- A160
- Abrasive Material
- Aluminum Oxide
- Backing Weight
- X
- Disc Attachment Method
- Hook-and-Loop
- Abrasive Type
- Coated
- Product Type
- PSA Disc
- Number of Vacuum Holes
- 8
- Backing Material
- Paper
- Resistance Properties
- Tear
- Grade
- Fine
- Series
- P150
- Quick Change System
- HL
- Color
- Brown
- Wire Color
- Brown
Description
Sand Paper, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight X, Coating Coverage Open, Grade Fine, Grit A160, Overall Diameter 9 in, Quick Change System HL, Series P150, Resistance Properties Tear, Color Brown, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.