Screw Anchor, 7/32 in Dia., Hex, 1 3/4 in L, Stainless Steel Stalgard, 100 PK
Mfr # DFM4EMF340
Zoro # G512074558
product price:Â $49.29
/pk 100, $0.49/eaKey Features
Compatible Material
Concrete, Masonry
Anchor Diameter
7/32 in
Overall Length
1 3/4 in
Material
Stainless Steel
Finish
Stalgard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DFM4EMF340
Zoro #
G512074558
UPC #
075352318936
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
7/32 in
Overall Length
1 3/4 in
Drill Bit Size
7/32 in
Minimum Installation Depth
1 3/4 in
Screw Size
#14
Thread Length
1 1/2 in
Head Height
0.219 in
Details
Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Stainless Steel
Finish
Stalgard
Head Type
Hex
Drive Type
Hex
Material Quality Standards
ASTM B117, ASTM E488
ICC Approved for Un-Cracked Concrete
Yes
Series
Crete-Flex
Material Grade/Class
410
System of Measurement
Inch
Industry Standards
FL29068.1, Miami-Dade County Notice of Acceptance (NOA) No. 21-0201.08
Screw Anchor Type
Screw Anchor
Description
Screw Anchor, Anchor Diameter 7/32 in, Screw Size #14, Overall Length 1 3/4 in, Thread Size Not Applicable, Thread Length 1 1/2 in, Head Type Hex, Head Width Not Applicable, Head Diameter Not Applicable, Head Height 0.219 in, Drive Type Hex, Material Stainless Steel, Finish Stalgard(R), Material Grade/Class 410, Compatible Material Concrete, Masonry, Drill Bit Size 7/32 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.